Zoro Homepage

PILOT

  • Mfr # 24360

  • Zoro # G302159052


original price: $2.29
14% off
new price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Material
Aluminum
Color
Silver
Type
Sealing Washer Pilot
Outside Diameter
0.623 in
Inside Diameter
0.423 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24360
Zoro #
G302159052
UPC #
96361243606
Country of Origin
Unknown

Dimensions

Outside Diameter
0.623 in
Inside Diameter
0.423 IN

Details

Material
Aluminum
Color
Silver
Type
Sealing Washer Pilot
O.d. Fraction
5/8 in
I.d. Fraction
1/32 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.