Zoro Homepage

Plate And Fin Evaporator Core

  • Mfr # 44173

  • Zoro # G600560857


product price: $50.79
/ea

Key Features

Material
Aluminum
Width
9.250 IN
Type
Plate & Fin
Outlet Diameter
No. 8
Height
5.35 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44173
Zoro #
G600560857
UPC #
96361118898
Country of Origin
Unknown

Dimensions

Width
9.250 IN
Outlet Diameter
No. 8
Height
5.35 IN
Depth
2.360 IN
Core Depth Fraction
2-3/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
5-3/8 in
Core Width Fraction
9-1/4 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Flange
Outlet Fitting Type
Flange

Description

Plate And Fin Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.