Zoro Homepage

Plate & Fin Evaporator Core, 44145

  • Mfr # 44145

  • Zoro # G5834207


original price: $77.89
9% off
new price: $70.15
/ea

Key Features

Material
Aluminum
Outlet Diameter
No. 8
Height
11.42 IN
Type
Plate & Fin
Width
10.06 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44145
Zoro #
G5834207
UPC #
96361085800
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
11.42 IN
Width
10.06 IN
Depth
1.500 IN
Core Depth Fraction
1-1/2 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
10-1/16 in
Core Height Fraction
11-7/16 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.