Zoro Homepage

PLATE & FIN EVAPORATOR CORE

  • Mfr # 44146

  • Zoro # G502147903


original price: $75.19
6% off
new price: $70.49
/ea

Key Features

Outlet Diameter
No. 8
Material
Aluminum
Type
Plate & Fin
Height
10.5 IN
Width
9.875 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44146
Zoro #
G502147903
UPC #
96361085817
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
10.5 IN
Width
9.875 IN
Depth
2.250 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
2-1/4 in
Core Height Fraction
10-1/2 in
Core Width Fraction
9-7/8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Block Fitting
Inlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.