Zoro Homepage

Plate & Fin Evaporator Core, 44149

  • Mfr # 44149

  • Zoro # G5834310


original price: $128.99
10% off
new price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
10.94 IN
Type
Plate & Fin
Material
Aluminum
Width
9.650 IN
Depth
2.375 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44149
Zoro #
G5834310
UPC #
96361086067
Country of Origin
Unknown

Dimensions

Height
10.94 IN
Width
9.650 IN
Depth
2.375 IN
Core Width Fraction
9-5/8 in
Core Depth Fraction
2-3/8 in
Core Height Fraction
10-15/16 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Flange
Outlet Fitting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.