Zoro Homepage

Plate & Fin Evaporator Core, 44159

  • Mfr # 44159

  • Zoro # G5834846


original price: $89.29
9% off
new price: $80.39
/ea
Free Shipping & Returns

Key Features

Height
11.02 IN
Depth
2.875 IN
Material
Aluminum
Width
7.000 IN
Type
Plate & Fin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44159
Zoro #
G5834846
UPC #
96361098299
Country of Origin
Unknown

Dimensions

Height
11.02 IN
Depth
2.875 IN
Width
7.000 IN
Core Width Fraction
7 in
Core Height Fraction
11 in
Core Depth Fraction
2-7/8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Block Fitting
Inlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.