Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate & Fin Evaporator Core, 44160

  • Mfr # 44160

  • Zoro # G5837436


original price: $87.55
10% off
new price: $78.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Plate & Fin
Height
6.500 IN
Width
9.250 IN
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44160
Zoro #
G5837436
UPC #
96361098305
Country of Origin
Unknown

Dimensions

Height
6.500 IN
Width
9.250 IN
Outlet Diameter
No. 8
Depth
2.875 IN
Core Width Fraction
9-1/4 in
Core Depth Fraction
2-7/8 in
Core Height Fraction
6-1/2 in
Outlet Fitting Outside Diameter
No. 12

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Flange
Inlet Fitting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.