
Plate & Fin Evaporator Core, 44163
Mfr # 44163
Zoro # G5836456
product price: $68.99
/eaKey Features
Height
6.38 IN
Material
Aluminum
Width
11.61 IN
Outlet Diameter
No. 8
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44163
Zoro #
G5836456
UPC #
96361098312
Country of Origin
Unknown
Dimensions
Height
6.38 IN
Width
11.61 IN
Outlet Diameter
No. 8
Depth
2.28 IN
Core Depth Fraction
2-9/32 in
Core Width Fraction
11-5/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
6-3/8 in
Details
Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.