
PLATE & FIN EVAPORATOR CORE
Mfr # 44168
Zoro # G602147858
product price: $63.39
/eaKey Features
Width
8.86 IN
Outlet Diameter
No. 8
Height
9.08 IN
Type
Plate & Fin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44168
Zoro #
G602147858
UPC #
96361098688
Country of Origin
Unknown
Dimensions
Width
8.86 IN
Outlet Diameter
No. 8
Height
9.08 IN
Depth
1.968 IN
Core Width Fraction
8-7/8 in
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
2 in
Core Height Fraction
9-1/16 in
Details
Type
Plate & Fin
Material
Aluminum
Outlet Fitting Type
Flange
Inlet Fitting Type
Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.