
PONTIAC GTO 06-04
Mfr # 83179
Zoro # G702111346
original price: $21.39
10% off
new price: $19.25
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Inlet Diameter
0.56 in
Outlet Diameter
0.56 in
Connector Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83179
Zoro #
G702111346
UPC #
96361831797
Country of Origin
Unknown
Dimensions
Inlet Diameter
0.56 in
Outlet Diameter
0.56 in
Body Diameter
2.500 IN
Body Length
6.280 IN
Overall Depth
7.625 in
Details
Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Inlet Filter Fitting Type
Male
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Connector B Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.