Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pontiac Gto 06-04 Blower Motor, 76969

  • Mfr # 76969

  • Zoro # G1696804


original price: $108.99
8% off
new price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Shaft Length
1.875 IN
Terminal Type
Lead Wire
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76969
Zoro #
G1696804
UPC #
96361769694
Country of Origin
Unknown

Dimensions

Shaft Length
1.875 IN
Wheel Dia.
5.875 in
Motor Length
3.875 IN
Motor Diameter
3.250 IN
Wheel Height
2.750 in

Details

Item
Blower Motors
Voltage
12
Material
Metal
Terminal Type
Lead Wire
Number of terminals
2
Connector Quantity
1
Rotation
CW
Cage Wheel Included
w/ Wheel
Vented
Vented
Connector Gender
Female
Mount Type
OE Mount
Flanged End
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.