Zoro Homepage

PONTIAC SOLSTICE 09-06/SATURN SKY 10-07

  • Mfr # 39315

  • Zoro # G502148061


original price: $39.69
5% off
new price: $37.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Suc Out Size
0.700 in
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39315
Zoro #
G502148061
UPC #
96361393158
Country of Origin
Unknown

Dimensions

Suc Out Size
0.700 in
Liquidlet Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.46 in
Suc Size
0.63 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Super Heat
-0.05
Suction Inlet Fitting Gender
Female
Suction Outlet Style
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Style
Sealing Washer
Mounting Hole Quantity
2
Tonnage
1.5
Refrigerant Type
R134a
Liquid Inlet Type
Sealing Washer
O-Ring B Quantity
1
Liquid Inlet Style
Sealing Washer
O-Ring C Quantity
1
O-Ring D Quantity
1
Suction Inlet Type
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Outlet Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.