Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pontiac Vibe 08-03 Blower Motor, 35080

  • Mfr # 35080

  • Zoro # G1695991


original price: $60.35
9% off
new price: $54.35
/ea

Key Features

Voltage
12
Material
Metal
Terminal Type
Lead Wire
Wheel Dia.
5.750 in
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35080
Zoro #
G1695991
UPC #
096361350809
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.750 in
Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Motor Length
3.94 IN
Wheel Height
3.000 in
Shaft Length
1.125 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Terminal Type
Lead Wire
Number of terminals
2
Connector Gender
Female
Rotation
CCW
Vented
Vented
Flanged End
Yes
Cage Wheel Included
w/ Wheel
Mount Type
OE Mount
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.