Zoro Homepage

PORSCHE 928 SERIES 92-78

  • Mfr # 33360

  • Zoro # G602110944


product price: $60.69
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.500 in
Switch Port Dia.
0.250 in
In Line Filter Outlet Fitting Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33360
Zoro #
G602110944
UPC #
96361333604
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.500 in
Switch Port Dia.
0.250 in
Body Length
6.500 IN
Overall Depth
11.75 in
Body Diameter
3.000 IN

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Outlet Fitting Type
Female
O-Ring B Quantity
1
O-Ring D Quantity
2
Connector Type
Male Insert O-Ring
Desiccant
Yes
Outlet Fraction
1/2 in
Bracket
w/ Bracket
Sight Glass
Yes
O-Ring C Quantity
1
Outlet Fitting Type
Female O-Ring
Inlet Filter Fitting Type
Female
O-Ring A Quantity
1
Connector B Type
Female O-Ring
Inlet Fitting Type
Male Insert O-Ring
Inlet Fraction
3/8 in
In Line Filter Material
Desiccant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.