
PORSCHE 944 SER 91-85-968 SER 95-92
Mfr # 54664
Zoro # G202147906
original price: $239.99
5% off
new price: $227.99
/ea
Free Shipping & Returns
Key Features
Height
14 IN
Width
7.250 IN
Material
Aluminum
Outlet Diameter
No. 8
Type
Tube & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54664
Zoro #
G202147906
UPC #
96361546646
Country of Origin
Unknown
Dimensions
Height
14 IN
Width
7.250 IN
Outlet Diameter
No. 8
Depth
3.250 IN
Core Height Fraction
13-1/4 in
Core Depth Fraction
2-1/2 in
Outlet Fitting Outside Diameter
No. 12
Core Width Fraction
6-7/8 in
Details
Material
Aluminum
Type
Tube & Fin
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.