Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRICED PER FOOT / REFRIG HOSE

  • Mfr # 55012

  • Zoro # G802159163


product price: $6.45
/ea
Sold in multiples of 30 for $193.50

Key Features

Exterior Dia.
1.09 in
Inside Dia.
.625 in
Type
Bulk Hoses
Hose Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55012
Zoro #
G802159163
UPC #
96361550124
Country of Origin
Unknown

Dimensions

Exterior Dia.
1.09 in
Inside Dia.
.625 in
Hose Length
30

Details

Type
Bulk Hoses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.