Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRICED PER FOOT/Bulkhose Bulk Hose, 55816

  • Mfr # 55816

  • Zoro # G9352836


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Hose Length
25
Type
Bulk Hoses
Inside Dia.
0.625 in
Exterior Dia.
0.910 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55816
Zoro #
G9352836
UPC #
96361558168
Country of Origin
Unknown

Dimensions

Hose Length
25
Inside Dia.
0.625 in
Exterior Dia.
0.910 in

Details

Type
Bulk Hoses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.