
PRICED PER FOOT/HOSE 50FT GOODYEAR No 6
Mfr # 55416
Zoro # G302159106
original price: $3.59
5% off
new price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Inside Dia.
0.31 in
Type
Bulk Hose
Features
Dimensionally stable, Flexible-easy to route, Compatible with R-12 /R134a refrigerants/mineral oil/PAG, Two polyester spiral barrier hose
Style
Standard Diameter Barrier A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55416
Zoro #
G302159106
UPC #
096361553583
Country of Origin
Unknown
Dimensions
Inside Dia.
0.31 in
Details
Type
Bulk Hose
Features
Dimensionally stable, Flexible-easy to route, Compatible with R-12 /R134a refrigerants/mineral oil/PAG, Two polyester spiral barrier hose
Style
Standard Diameter Barrier A/C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.