Zoro Homepage

PULLEY

  • Mfr # 45999

  • Zoro # G302043603


product price: $16.99
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
Flat Back / Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1.50 in
Width
38.1 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45999
Zoro #
G302043603
UPC #
96361118522
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.50 in
Width
38.1 MM
Inside Diameter
0.67 IN
Bore Dia.
.67 in
Belt Width
1.500 in
Mounting Hole Diameter
0.665 IN

Details

Type
Pulley
Material
Steel
Belt Type
Flat Back / Serpentine
Groove Quantity
Smooth
Pulley Type
Idler Pulley
Mount Hole Qty
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.