
Radiator / Condenser Fan Motor Assembly, 76394
Mfr # 76394
Zoro # G5344916
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
33.31 in
Mounting Style
OE mount
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76394
Zoro #
G5344916
UPC #
096361091832
Country of Origin
Unknown
Dimensions
Width
33.31 in
Details
Mounting Style
OE mount
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Electrical Or Mechanical
Electrical
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
1
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Fan Quantity
2
Terminal Gender
Male
Terminal Quantity
2
Housing Finish
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.