Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Fan Motor Assembly, 76392

  • Mfr # 76392

  • Zoro # G9591350


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Height
16.18 in
Type
Motor Assembly
Width
27.93 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76392
Zoro #
G9591350
UPC #
096361091818
Country of Origin
Unknown

Dimensions

Height
16.18 in
Width
27.93 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Fan Quantity
1
Mount Location
Radiator Fan
Terminal Quantity
2
Fan 1 Blade Quantity
8
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Blade Material
Plastic
Connector Type
2 Spade
Shroud Material
Plastic
Shroud Included
Included
Blade Type
Rigid
Connector Quantity
1
Electrical Or Mechanical
Electrical
Shroud Color
Black
Housing Finish
Black
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.