Zoro Homepage

RADIATOR FAN MOTOR ASSEMBLY

  • Mfr # 76396

  • Zoro # G702154367


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
20.25 in
Material
Plastic / Metal
Voltage
12
Width
28.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76396
Zoro #
G702154367
UPC #
096361091856
Country of Origin
Unknown

Dimensions

Height
20.25 in
Width
28.13 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Shroud Color
Black
Blade Type
Rigid
Connector Type
2 Spade
Shroud Included
Included
Terminal Gender
Male
Mount Type
OE mount
Housing Finish
Black
Terminal Quantity
2
Fan 1 Blade Quantity
7
Shroud Material
Plastic
Mount Location
Radiator Fan
Connector Quantity
1
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Fan Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.