Zoro Homepage

Recirculation Mode Door Actuator

  • Mfr # 73010

  • Zoro # G500635815


product price: $46.35
/ea

Key Features

Height
3 IN
Width
3.5 IN
Length
1.25 IN
Terminal Pin Qty.
8
Door Linkage
Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73010
Zoro #
G500635815
UPC #
96361730106
Country of Origin
Unknown

Dimensions

Height
3 IN
Width
3.5 IN
Length
1.25 IN

Details

Terminal Pin Qty.
8
Door Linkage
Arm
Mounting Hole Quantity
4
Connector Gender
Female

Description

Recirculation Mode Door Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.