Zoro Homepage

RECIRCULATION MODE DOOR ACTUATOR

  • Mfr # 73089

  • Zoro # G102158811


product price: $39.49
/ea

Key Features

Length
1.25 IN
Width
2.5 IN
Height
3 IN
Mounting Hole Quantity
4
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73089
Zoro #
G102158811
UPC #
96361730892
Country of Origin
Unknown

Dimensions

Length
1.25 IN
Width
2.5 IN
Height
3 IN

Details

Mounting Hole Quantity
4
Connector Gender
Female
Terminal Pin Qty.
6
Door Linkage
Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.