Zoro Homepage

Remanufactured Compressor W/Clutch Compressr, 168376

  • Mfr # 168376

  • Zoro # G5274922


original price: $414.99
9% off
new price: $373.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Compressor Type
6SBU14
Includes
Clutch Included
O-Ring A Quantity
1
Clutch Maximum Diameter
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168376
Zoro #
G5274922
UPC #
96361098855
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Type
Nippondenso
Compressor Type
6SBU14
Includes
Clutch Included
O-Ring A Quantity
1
Refrigerant Type
R-134a or R1234yf
Electronic Control Valve
Yes
ECV Harness Connector
Compressor SE02F, Vehicle SE02M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Distance From Clutch To Mounting Flange
0.74 IN
Terminal Type
Pin
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Oil Filled
Included
Mounting Type
3 Tangent One on Rear Head
Coil Clock Position
1 Wire Lead

Description

Remanufactured Compressor W/Clutch Reman Compressr,168376

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.