Zoro Homepage

Saab 9-3 02-99-900 Series 98-94 Filter Drier, 83184

  • Mfr # 83184

  • Zoro # G9598877


original price: $31.15
7% off
new price: $28.85
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.466 in
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83184
Zoro #
G9598877
UPC #
96361831841
Country of Origin
Unknown

Dimensions

Outlet Diameter
.466 in
Body Length
6.787 IN
Overall Depth
6.750 in
Body Diameter
2.750 IN

Details

Material
Aluminum
Includes
Gasket / Seals
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
1/2 in
Connector B Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Outlet Fraction
1/2 in
Desiccant
Yes
Connector Type
Pad Mount
In Line Filter Material
Desiccant
Sight Glass
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.