
Saab 9-3 10-03 New Compressor, 98552
Mfr # 98552
Zoro # G5371601
original price: $543.99
9% off
new price: $489.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98552
Zoro #
G5371601
UPC #
96361985520
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.94 in
Details
Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.23 IN
Coil Voltage
12 2H
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.