Zoro Homepage

Saab 9-3 11-03

  • Mfr # 83256

  • Zoro # G900631875


original price: $38.99
7% off
new price: $35.99
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.669 in
Desiccant
Yes
Overall Depth
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83256
Zoro #
G900631875
UPC #
96361832565
Country of Origin
Unknown

Dimensions

Outlet Diameter
.669 in
Overall Depth
6.125 in
Body Diameter
2.250 IN
Body Length
6.125 IN

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
P-Nut
Inlet Filter Fitting Type
P-Nut
In Line Filter Outlet Fitting Type
P-Nut
Inlet Fitting Type
P-Nut Fitting
In Line Filter Material
Desiccant
O-Ring A Quantity
2
Bracket
w/ Bracket
Connector B Type
Pad Mount
Outlet Fitting Type
Pad Mount

Description

Saab 9-3 11-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.