Zoro Homepage

Saab 9-5 03-99 New Compressor, 98364

  • Mfr # 98364

  • Zoro # G5367246


original price: $509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
7SBU16C
Distance From Clutch To Mounting Flange
1.2 IN
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98364
Zoro #
G5367246
UPC #
96361983649
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
7SBU16C
Distance From Clutch To Mounting Flange
1.2 IN
O-Ring A Quantity
1
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Oil Filled
Included
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.