
SAAB 9-5 09-99
Mfr # 83732
Zoro # G002111497
product price: $25.35
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.464 in
In Line Filter Outlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83732
Zoro #
G002111497
UPC #
96361837324
Country of Origin
Unknown
Dimensions
Outlet Diameter
.464 in
Overall Depth
8.500 in
Body Diameter
2.375 IN
Body Length
8.500 IN
Details
Material
Aluminum
Includes
Gasket / Seals
In Line Filter Outlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Desiccant
Yes
Outlet Fraction
1/2 in
Connector B Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fitting Type
P-Nut Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.