
Saab 900 Series 93-86
Mfr # 55598
Zoro # G200631261
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
O-Ring A Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55598
Zoro #
G200631261
UPC #
96361555983
Country of Origin
Unknown
Details
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
O-Ring A Quantity
1
Discharge End Type
Female O-Ring
Suction End Type
Female O-Ring
O-Ring C Quantity
2
Bracket
w/ Bracket
Manifold
Yes
Suction End Style
UNF O-Ring
O-Ring B Quantity
1
Switch Service Port
w/ Switch Port
Discharge End Style
UNF O-Ring
Description
Saab 900 Series 93-86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.