
Saab:New Sanden/Sankyo Trf105 W/Clutch New Compressor, 78547
Mfr # 78547
Zoro # G5347731
original price: $285.99
9% off
new price: $258.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Compressor Type
TRF105
Includes
Clutch Included
Oil Filled
Included
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78547
Zoro #
G5347731
UPC #
96361785472
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.000 in
Details
Type
Sanden/Sankyo
Compressor Type
TRF105
Includes
Clutch Included
Oil Filled
Included
Pulley Belt Type
Serpentine
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Switch Included
Heat Sensor
Distance From Clutch To Mounting Flange
1.59 IN
O-Ring A Quantity
1
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Coil Voltage
12 2H
O-Ring B Quantity
1
Switch Type
Heat Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.