Zoro Homepage

Sanden/Sankyo Trse09 Comp W/ Cltch

  • Mfr # 198580

  • Zoro # G600559912


original price: $317.99
10% off
new price: $285.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
TRSE09
Type
Sanden
Features
Coil Voltage
12 2H
Switch Type
Heat Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198580
Zoro #
G600559912
UPC #
96361091184
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.52 IN

Details

Compressor Type
TRSE09
Type
Sanden
Features
Coil Voltage
12 2H
Switch Type
Heat Switch
Mounting Type
Tangent Mount
Terminal Type
Pin
O-Ring B Quantity
1
Clutch Included
Included
O-Ring A Quantity
1
Oil Filled
Included
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Mount Distance B In
1.34 in
Pulley Groove Quantity
7
Compatible Refrigerant Oil Type
PAG 46

Description

Sanden/Sankyo Trse09 Comp W/ Cltch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.