
Saturn Ion 04-03 Rad Fan Assy, 75566
Mfr # 75566
Zoro # G9584140
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic / Metal
Height
15.5 in
Type
Motor Assembly
Width
30 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75566
Zoro #
G9584140
UPC #
96361755666
Country of Origin
Unknown
Dimensions
Height
15.5 in
Width
30 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Voltage
12
Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Connector Shape
Oval
Fan 1 Blade Quantity
9
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Terminal Quantity
2
Connector Quantity
1
Fan Quantity
1
Mount Location
Radiator Fan
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Shroud Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.