Saturn L Ser 05-00-Ls Ser 01-00-Lw Ser 0 Expansion Valve, 39082

  • Mfr # 39082

  • Zoro # G8515161


product price: $31.59
/ea

Key Features

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Suc Size
0.650 in
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39082
Zoro #
G8515161
UPC #
96361391352
Country of Origin
Unknown

Dimensions

Suc Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.77 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.540 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.540 in

Details

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Tonnage
1.5
Suction Outlet Style
FIO
O-Ring B Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
O-Ring D Quantity
1
Liquid Outlet Fitting Gender
Female
Suction Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Style
FIO
Super Heat
-1
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Style
FIO

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.