Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn L Ser 05-01/Ls Ser 01-00 New Compressor, 198546

  • Mfr # 198546

  • Zoro # G5277600


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
CVC
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198546
Zoro #
G5277600
UPC #
96361623880
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
CVC
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
2
Mounting Type
Tangent Mount
Suction Port Type
Sealing Washer
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
O-Ring A Quantity
1
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.2 IN
Oil Filled
Included
Discharge Port Type
Sealing Washer
Terminal Type
Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.