
Saturn L Series 04-02 Cond Fan Assy, 75561
Mfr # 75561
Zoro # G9582512
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Includes
Shroud Included
Material
Plastic / Metal
Width
13.5 in
Height
14.25 in
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75561
Zoro #
G9582512
UPC #
96361755611
Country of Origin
Unknown
Dimensions
Width
13.5 in
Height
14.25 in
Details
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Connector Shape
T-Shape
Blade Type
Rigid
Connector Type
3 wire lead w/ Connector
Fan Quantity
1
Connector Quantity
1
Blade Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Mount Type
OE mount
Shroud Material
Plastic
Fan 1 Blade Quantity
6
Connector Gender
Female
Terminal Quantity
3
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.