
Saturn L Series 04-02 Rad Fan Assy, 75535
Mfr # 75535
Zoro # G9579749
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Includes
Shroud Included
Height
14.25 in
Type
Motor Assembly
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75535
Zoro #
G9579749
UPC #
96361755352
Country of Origin
Unknown
Dimensions
Width
23.5 in
Height
14.25 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Blade Type
Rigid
Connector Type
3 wire lead w/ Connector
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Connector Shape
T-Shape
Terminal Quantity
3
Electrical Or Mechanical
Electrical
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Mount Type
OE mount
Terminal Gender
Female
Motor Type A
Radiator Fan Assembly
Fan Quantity
1
Connector Gender
Male
Fan 1 Blade Quantity
7
Blade Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.