Saturn L Series 05-01/Ls Series 01-00/Lw Hose Assembly, 56874

  • Mfr # 56874

  • Zoro # G9348216


product price:  $60.99
/ea

Key Features

Material
Aluminum / Rubber
Type
Liquid Line
Refrigerant Type
R134a
System Pressure
High Pressure
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56874
Zoro #
G9348216
UPC #
96361568747
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Liquid Line
Refrigerant Type
R134a
System Pressure
High Pressure
Bracket
w/o Bracket
Liquid Line Gender
Male
O-Ring B Quantity
2
Suction End Type
P-Nut Fitting
Liquid Line Style
P-Nut Fitting
Switch Service Port
w/o Switch Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.