Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SATURN SC SER 02-91-SL SER 02-91-SW SER

  • Mfr # 85620

  • Zoro # G502159098


product price: $41.55
/ea

Key Features

Includes
Thermostat Included
Case Material
Aluminum
Height
2.555 in
Type
Integrated Thermostat Housing
Inlet Port Diameter
.962 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85620
Zoro #
G502159098
UPC #
96361856202
Country of Origin
Unknown

Dimensions

Height
2.555 in
Inlet Port Diameter
.962 IN
Flange Thickness
0.345 in

Details

Includes
Thermostat Included
Case Material
Aluminum
Type
Integrated Thermostat Housing
Bolt Hole Center To Bolt Hole Center
2.46 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.