
SATURN SC SER 02-94-SL SER 02-94-SW SER
Mfr # 75235
Zoro # G402159006
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Material
Plastic / Metal
Height
14.5 in
Width
27.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75235
Zoro #
G402159006
UPC #
96361752351
Country of Origin
Unknown
Dimensions
Height
14.5 in
Width
27.75 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Shape
Rectangular
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Gender
Female
Mount Location
Radiator Fan
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Connector Type
2 Terminal Connector
Blade Type
Rigid
Connector Quantity
1
Terminal Gender
Male
Fan 1 Blade Quantity
11
Fan Quantity
1
Mount Type
OE mount
Shroud Included
Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.