Zoro Homepage

Saturn Vue 03-02 Rad Fan Assy, 75560

  • Mfr # 75560

  • Zoro # G9581158


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Height
18.5 in
Width
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75560
Zoro #
G9581158
UPC #
96361755604
Country of Origin
Unknown

Dimensions

Height
18.5 in
Width
32.5 in

Details

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Motor Type A
Radiator Fan Assembly
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Fan 1 Blade Quantity
5
Terminal Quantity
3
Terminal Gender
Male
Blade Type
Rigid
Shroud Material
Plastic
Connector Gender
Female
Connector Type
3 Terminal Connector
Mount Type
OE mount
Blade Material
Plastic
Connector Shape
Oval
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Mount Location
Radiator Fan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.