Zoro Homepage

Saturn Vue 07-02 Filter Drier, 83101

  • Mfr # 83101

  • Zoro # G9592428


product price: $39.19
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.461 in
Body Diameter
3.000 IN
Desiccant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83101
Zoro #
G9592428
UPC #
96361761834
Country of Origin
Unknown

Dimensions

Outlet Diameter
.461 in
Body Diameter
3.000 IN
Body Length
4.000 IN
Overall Depth
4.000 in

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
P-Nut
In Line Filter Material
Desiccant
Connector B Type
P-Nut
In Line Filter Outlet Fitting Type
P-Nut
Outlet Fitting Type
P-Nut Fitting
Inlet Filter Fitting Type
P-Nut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.