Zoro Homepage

Saturn:New Ford Scroll W/Clutch, 78570

  • Mfr # 78570

  • Zoro # G5649510


original price: $303.99
7% off
new price: $280.99
/ea
Free Shipping & Returns

Key Features

Type
Ford
Includes
Heat Sensor
Compressor Type
Scroll
Features
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78570
Zoro #
G5649510
UPC #
96361785700
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.000 IN

Details

Type
Ford
Includes
Heat Sensor
Compressor Type
Scroll
Features
Refrigerant Type
R134a
Terminal Type
Pin
Oil Filled
Included
O-Ring A Quantity
1
Pulley Groove Quantity
5
Pulley Belt Type
Serpentine
Clutch Included
Included
Distance From Clutch To Mounting Flange
1.2 IN
Coil Voltage
12 2H
O-Ring B Quantity
1
Suction Port Type
Sealing Washer
Switch Type
Heat Switch
Mounting Type
Tangent Mount
Coil Clock Position
12
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.