Shop FOUR SEASONS
See all product information
Create Account
Scion Tc 15-12/Toyota Camry 15-10/Highla Water Inlet, 85384
- Mfr # 85384
- Zoro # G8963539
product price:Â
$
14.35
/ea
Key Features
Material
Plastic
Gasket / Seals
Not Included
Type
Outlet
Inlet Dia.
1.139 in
Mnt Flange Width
0.513 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85384
- Zoro #
- G8963539
- UPC #
- 96361853843
- Country of Origin
- Unknown
- Material
- Plastic
- Gasket / Seals
- Not Included
- Type
- Outlet
- Bolt Hole Center To Bolt Hole Center
- 2.95 IN
Dimensions
- Inlet Dia.
- 1.139 in
- Mnt Flange Width
- 0.513 in
- Maximum Height
- 3.776 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.