Scion Xa 04-Xb 04/Toyota Echo 04-00 Rad-Cond Fan, 75477

  • Mfr # 75477

  • Zoro # G9582357


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
22-1/2 in
Material
Plastic, Metal
Width
20.5 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75477
Zoro #
G9582357
UPC #
96361754775
Country of Origin
Unknown

Dimensions

Height
22-1/2 in
Width
20.5 in

Details

Type
Motor Assembly
Material
Plastic, Metal
Voltage
12
Color
White
Blade Type
Rigid
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
5
Motor Type B
Condenser Fan
Fan Quantity
1
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Terminal Quantity
2
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 Terminal Connector
Connector Shape
Oval
Electrical Or Mechanical
Electrical
Shroud Included
Included
Connector Gender
Female
Mount Type
OE mount
Terminal Gender
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.