Zoro Homepage

Scion Xb 14-08 Rad-Cond Fan, 76262

  • Mfr # 76262

  • Zoro # G9586222


original price: $198.99
8% off
new price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
32 in
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76262
Zoro #
G9586222
UPC #
96361762626
Country of Origin
Unknown

Dimensions

Height
20 in
Width
32 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Mount Type
OE mount
Terminal Quantity
2
Fan Quantity
2
Motor Type A
Radiator Fan Assembly
Motor Type B
Condenser Fan
Electrical Or Mechanical
Electrical
Connector Quantity
2
Hub Bolt Hole Quantity
OE Mount
Connector Shape
Oval
Connector Type
2 wire lead w/ Connector
Blade Type
Rigid
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Shroud Included
Included
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.