
Scion Xd 14-08/Toyota Corolla 15-09/Matr Water Inlet, 85356
Mfr # 85356
Zoro # G8960398
product price:Â $22.69
/eaKey Features
Material
Thermoplastic
Maximum Height
2.500 IN
Gasket / Seals
Not Included
Type
Inlet
Bolt Hole Center To Bolt Hole Center
2.92 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85356
Zoro #
G8960398
UPC #
96361853560
Country of Origin
Unknown
Dimensions
Maximum Height
2.500 IN
Mnt Flange Width
0.513 in
Inlet Dia.
1.142 in
Details
Material
Thermoplastic
Gasket / Seals
Not Included
Type
Inlet
Bolt Hole Center To Bolt Hole Center
2.92 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.