Zoro Homepage

Scn Iq 15-12 New Compressor, 198335

  • Mfr # 198335

  • Zoro # G5274049


original price: $993.99
9% off
new price: $894.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Compressor Type
TSB10C
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.25 IN
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198335
Zoro #
G5274049
UPC #
96361629110
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.93 in

Details

Type
Nippondenso
Compressor Type
TSB10C
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.25 IN
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
O-Ring A Quantity
1
Electronic Control Valve
Yes
Refrigerant Type
R134a
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Terminal Type
Pin
Oil Filled
Included
Coil Voltage
12 2H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.