
Sealed Cw/Ccw Blower Motor W/O Wheel
Mfr # 35505
Zoro # G800552782
original price: $81.89
9% off
new price: $73.79
/eaKey Features
Voltage
12
Material
Metal
Terminal Type
2 Lead Wires
Shaft Diameter
0.31 IN
Vented
Non Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35505
Zoro #
G800552782
UPC #
096361355057
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Motor Length
4.750 IN
Motor Diameter
3.250 IN
Shaft Length
1.500 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Terminal Type
2 Lead Wires
Vented
Non Vented
Rotation
CW/CCW
Stud Distance
2.844 IN
Mount Type
OE Mount
Shaft Type
D-Shaped
Number of terminals
Connector Not Included
Cage Wheel Included
w/o wheel
Shaft Shape
D-Shaped
Description
Sealed Cw/Ccw Blower Motor W/O Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.